Beli alat kerja listrik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fuji Tools Air Drill
    Mulai

    Rp8.299.900

    Fuji Tools Air Drill
    Deskripsi:
    -Optimum for various drilling with compact, lightweight and high-power model.-Easy to work and fatigue can be reduced with ergonomic product design.-Excellent center runout precision.-For various drilling work with high performance.
    atribut:
    • Display Contents: Authorized Personnel Only
    • Sheet width: 60mm
    • Sheet thickness: 0.2mm
    • Purpose of Use: For various drilling work with high performance.
  2. FUJI Air Drill (Bor Angin)
    Mulai

    Rp19.999.900

    FUJI Air Drill (Bor Angin)
    atribut:
    • Chuck Capacity (mm): 10
    • Drilling Capacity (mm): 10
    • Hose Intake Port: Rc1/4
    • Air Consumption (m³/minute): 0.59
    • Exhaust: Back
    • No-load Speed (minute): 1300
    • Total Length (mm): 243
  3. Fuji Tools Air Straight Grainder Baby Grinder
    Mulai

    Rp7.399.900

    Fuji Tools Air Straight Grainder Baby Grinder
    Deskripsi:
    -Core runout accuracy is less than 0.03mm and the main body is lightweight and compact.-For deburring work of casting.-For finishing of parts.-For correction work of engine parts.
    atribut:
    • Air consumption: 0.5
    • Chuck Inner Diameter: 6mm
    • Exhaust: Lateral
    • Hose Intake Port: Rc1/4
    • No. Load Speed: 24000min -1 power
    • Total Length: 152mm
  4. Fuji Tools Baby Grinder
    Mulai

    Rp5.099.900

    Fuji Tools Baby Grinder
    Deskripsi:
    -Anti-vibration, anti-cool measures applied, yet small and lightweight.-Grinding in narrow places, inner finishing of pipes, etc.
    atribut:
    • Chuck Inner Diameter: 6mm
    • Air consumption: 0.55
    • Hose Intake Port: 1/4in
    • Exhaust: Forward/Lateral
    • Total Length: 263mm
    • No. Load Speed: 24000min -1 power
    • Purpose of Use: Grinding in narrow places, inner finishing of pipes, etc.
  5. Fuji Tools Air Straight Grinder
    Rating:
    80% of 100
    (1)
    Mulai

    Rp6.699.900

    Fuji Tools Air Straight Grinder
    Deskripsi:
    -A silent type.-For finishing casting burring of welded parts/various polishing work and heavy grinding work etc.
    atribut:
    • Air consumption: 0.55
    • Hose Intake Port: Rc3/8
    • Exhaust: Lateral
    • Purpose of Use: For finishing casting burring of welded parts/various polishing work and heavy grinding work etc.
  6. Fuji Tools Ceramic Centering Bar (Alat Ukur Centering)
    Mulai

    Rp2.299.900

    Fuji Tools Ceramic Centering Bar (Alat Ukur Centering)
    Deskripsi:
    -Ceramic probe shields magnetism, and iron powder, chips etc. do not adhere. Also, excellent in wear resistance.-Detecting the origin position of thexand Y shaft of machine tools such as general purpose machines, NC machines and machining centers.
    atribut:
    • Shank Diameter: 10mm
    • Total Length: 80mm
    • Appropriate Speed: 450 to 600min-1
    • Probe Dimension: 10x14mm
    • Repetitive Accuracy: ±2μm
    • Purpose of Use: Detecting the origin position of the X and Y shaft of machine tools such as general purpose machines, NC machines and machining centers.
  7. KO-KEN Socket Set (Set Kunci Sok)
    Mulai

    Rp2.799.900

    KO-KEN Socket Set (Set Kunci Sok)
    atribut:
    • Material: Chromium-molybdenum steel (SCM 435)
    • Plug Angle: 9.5mm
  8. Fuji Tools Air Impact Wrench (Kunci Sok Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp18.999.900

    Fuji Tools Air Impact Wrench (Kunci Sok Angin)
    Deskripsi:
    -Lightweight and high-power type that is optimal for work on the line.-Noise reduction model so that there is no bounce due to rear exhaust.-Used for automobile production line, machine tools and assembly in other general industries, assembling brid
    atribut:
    • Hose Mounting Port: Rc1/4
    • No-load Speed (minute): 7500
    • Socket Input Drive (mm): 12.7
  9. STANLEY 3/8inch 12pts Metric & Imperial Socket Set (Set Kunci Sok)
    Mulai

    Rp1.099.900

    STANLEY 3/8inch 12pts Metric & Imperial Socket Set (Set Kunci Sok)
    Deskripsi:
    46 piece socket set contains 3/8,1/4 sockets. socket set is forged from high quality steel and finished in high polish chrome.Set Content :- 7 Pc 3/8 Drive 12 Point Socket: 3/8,7/16,1/2,9/16,5/8,11/16,3/4- 12 Pc 3/8 Drive 12 Point Sockets: Metric-8,9,10,11,12,13,14,15,16,171,18,19mm- 9 Pc 1/4 Drive Bit Set: Pozidriv Bit-1,2,3mm and Hex Bit-3,4,5,6,7,8mm- 9 Pc 1/4 Drive Bit Set: Slotted Bits- 4,5,6.5 and Torx Bits - T10,T15,T20,T30,T40- 9 Pc 3/8 Drive Accessories: 2 Pc. Spark Plug Socket- 6 Point Socket: 5/8 and 13/16, 2 Pc Extension Bar-75 and 150mm- 1 Pc Universal Joint, 1 Pc Adapter- 1 Pc Full Polish Quick Release Ratchet, 1 Pc 1/4 Drive Bir Adapter- 1/4 Drive Spinner Handle
  10. FUJI INDUSTRIAL TECHNIQUE Small corner drill Rear exhaust type
    Mulai

    Rp16.999.900

    FUJI INDUSTRIAL TECHNIQUE Small corner drill Rear exhaust type
    Deskripsi:
    A small drill for drilling.
    atribut:
    • Air Consumption (m³/minute): 0.76
    • Air Intake: PT1/4
    • Cutting Capacity (mm): 6 (Duralumin)
    • From Shaft Center to Body Side (mm): 8.5
    • Head Height (mm): 26.5
    • Mass (kg): 0.7
    • Overall Length (mm): 246
    • Rotation Speed at No-load (rpm): 3500
    • Spindle: 1/4-28UNF
  11. FUJI Air Angle Grinder (Gerinda Sudut Pneumatik)
    Mulai

    Rp11.999.900

    FUJI Air Angle Grinder (Gerinda Sudut Pneumatik)
    Deskripsi:
    Compact, lightweight yet powerful, even more secure.
  12. Fuji Tools Air Angle Grinder
    Mulai

    Rp8.899.900

    Fuji Tools Air Angle Grinder
    Deskripsi:
    -Compact, lightweight yet powerful, even more secure.-For grinding/polishing of metal etc.
    atribut:
    • Opposite Side Dimension: 8mm
    • Input Drive: 12.7mm
    • Bit Length: 118mm
    • Total Length: 150mm
    • Purpose of Use: For grinding/polishing of metal etc.
  13. Fuji Tools Baby Air Grinder (Mesin Gerinda)
    Mulai

    Rp5.299.900

    Fuji Tools Baby Air Grinder (Mesin Gerinda)
    Deskripsi:
    -Optimum for ultra fine, ultra lightweight and high precision shaft precision cutter.-High speed type.-Finishing and repairing of molding die processing, engraving etc.
    atribut:
    • Chuck Inner Diameter: 3mm
    • Air consumption: 0.25
    • Hose Intake Port: Rc1/4
    • Exhaust: Lateral
    • Total Length: 150mm
    • No. Load Speed: 30000min -1 power
    • Purpose of Use: Finishing and repairing of molding die processing, engraving etc.
  14. BOSCH Cordless Rotary Tool
    Mulai

    Rp1.399.900

    BOSCH Cordless Rotary Tool
    Deskripsi:
    GRO 12V-35 PROFESSIONAL- Powerful motor with high speed (up to 35,000 rpm) for fast work progress- Wide range of professional applications such as cutting, sanding, routing, polishing and drilling especially in hard-to-reach areas- Comfortable to use due to compact size, ergonomic design and integrated LED lighting
    atribut:
    • Battery Voltage (V): 12
    • No Load Speed (rpm): 5000-35000
  15. FUJI INDUSTRIAL TECHNIQUE Small Angle Grinder
    47%
    Mulai

    Rp5.799.900

    FUJI INDUSTRIAL TECHNIQUE Small Angle Grinder
    Deskripsi:
    A small angle grinder for offset grindstones and shafted wheels.
    atribut:
    • Working Air Pressure Range (MPa): 0.63
  16. Fuji Tools Air Drill
    Mulai

    Rp18.999.900

    Fuji Tools Air Drill
    Deskripsi:
    -Optimum for various drilling with compact, lightweight and high-power model.-Easy to work and fatigue can be reduced with ergonomic product design.-Excellent center runout precision.-For various drilling work with high performance.
    atribut:
    • Chuck Capacity (mm): 13
    • Drilling Capacity: 13mm
    • Air consumption: 0.59
    • Hose Intake Port: Rc1/4
    • Exhaust: Back
    • No-load Speed (minute): 600
    • Purpose of Use: For various drilling work with high performance.
    • Total Length: 258mm
  17. XANDER Roll Paint Brush (Kuas Cat Roll)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp16.900

  18. Kenmaster Cable Ties (Pengikat / Kabel Tis)
    Rating:
    96% of 100
    (10)
    Mulai

    Rp3.900

    Kenmaster Cable Ties (Pengikat / Kabel Tis)
    Deskripsi:
    Kegunaan utamanya adalah untuk mengikat kabel-kabel supaya tidak berantakan, cable ties juga boleh digunakan untuk kegunaan seperti mengikat barangan harian yang lain. karena fungsi dan sifatnya dari bahan yang fleksibel untuk mengikat segala sesuatu cable ties ini cukup kuat dan tidak mudah putus mudah digunakan
    atribut:
    • Locking Style: Self-Locking
    • Material: Nylon
Daftar Harga alat kerja listrik Terbaru November 2026
Fuji Tools Air DrillRp8.299.900
FUJI Air Drill (Bor Angin)Rp19.999.900
Fuji Tools Air Straight Grainder Baby GrinderRp7.399.900
Fuji Tools Baby GrinderRp5.099.900
Fuji Tools Air Straight GrinderRp6.699.900
Fuji Tools Ceramic Centering Bar (Alat Ukur Centering)Rp2.299.900
KO-KEN Socket Set (Set Kunci Sok)Rp2.799.900
Fuji Tools Air Impact Wrench (Kunci Sok Angin)Rp18.999.900
STANLEY 3/8inch 12pts Metric & Imperial Socket Set (Set Kunci Sok)Rp1.099.900
Koyo (J-TEKT) Wheel Bearing (Laher Roda Otomotif)Rp76.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)